Shop All Circular Saw Blades
Freud
Glue Line Ripping Blade, 14
Mfr # LM74R014
Zoro # G003675066
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ripping
- Hook Angle 14 Degrees
- For Use With Heavy Duty Glue Line Ripping Blades For Superior Finish. Depth of cut (1/8" to 1").
- Kerf .138"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LM74R014
- Zoro # G003675066
- UPC # 008925035930
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Glue Line Ripping Blade,14" |
Application | Ripping |
Hook Angle | 14 Degrees |
For Use With | Heavy Duty Glue Line Ripping Blades For Superior Finish. Depth of cut (1/8" to 1"). |
Kerf | .138" |
Description
Glue Line Ripping Blade,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, 60 deg., 1", Number of Flutes: 6 (HS6-1-60)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 42mm x 1-11/16 In (50574)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 22 mm, Fixed Handle (K0160.2200X22)
- LISLE Carbide Scraper, 5", 5/8" (81810)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B22)
- FREUD Thin to Medium Alum and Non Ferrouslades (LU5B3571)
- FREUD Glue Line Ripping Blade, 12 (LM74R012)
- FREUD Thin Kerf Next Generation Premier Fusion (P410T)
- FREUD Conical Scoring, 200mm (LI25M43PE3)
- FREUD Cabinetmakers Crosscut Blade, 10 (LU73R010)
- FREUD Conical Scoring, 150mm (LI25M43KC3)
- Freud Circular Saw Blades