Shop All Circular Saw Blades
Freud
Glue Line Rip, 300mm
Mfr # LCL7M10075
Zoro # G303675438
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sawblades suitable for ripping.
- Hook Angle 18 Degrees
- Kerf 2.8mm
- For Use With Sawblades suitable for ripping.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LCL7M10075
- Zoro # G303675438
- UPC # 008925127383
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Glue Line Rip,300mm |
Application | Sawblades suitable for ripping. |
Hook Angle | 18 Degrees |
Kerf | 2.8mm |
For Use With | Sawblades suitable for ripping. |
Description
Glue Line Rip,300mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Hammer Curved Claw Wd 8Oz (JL20008)
- DEWALT 5/32" Split Point drill bit (DW1910)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #8 Round (79742)
- ASTRO PNEUMATIC Rivet Nut, 3 x 8 in. Dia./Thread Size, Steel (AOADN38)
- FREUD Thick Stock Aluminum Metal Blade, 16 (LU89M016)
- FREUD Thin Stock Non-Ferrous Metal Blade, 10 (LU90M010)
- FREUD Conical Scoring, 150mm (LI25M43KC3)
- FREUD Super Dado Sets, 8 (SD508)
- FREUD Combination Blade, 14 (LU84M014)
- FREUD Thin Kerf Combination Blade, 8 (LU83R008)
- MAKITA Diamond Blade, 4-1/2", Turbo, Genera, PK2 (B-69705)
- Freud Circular Saw Blades