Shop All Circular Saw Blades
Freud
Full Kerf Gang Rip Blade, 250mm
Mfr # LM0503
Zoro # G603676289
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 25 Degrees
- For Use With Sawblade for ripping of extra thickness timber. Particularly suitable in sawmills for cutting wood with humidity rate over 10%
- Application Sawblades suitable for ripping.
- Kerf 3.4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LM0503
- Zoro # G603676289
- UPC # 008925047063
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Full Kerf Gang Rip Blade,250mm |
Hook Angle | 25 Degrees |
For Use With | Sawblade for ripping of extra thickness timber. Particularly suitable in sawmills for cutting wood with humidity rate over 10% |
Application | Sawblades suitable for ripping. |
Kerf | 3.4mm |
Description
Full Kerf Gang Rip Blade,250mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Interchangeable Torque Wrench Head (60632)
- JOHNSON LEVEL 48 In. Aluminum English Heavy-Duty Drywall Square (JTS48HD)
- WILLIAMS Williams Box Wrench, 12 pt., 3/8 x 7/16" (7723)
- DRILL AMERICA 15/64" Cobalt Jobber Length Drill Bit (DWDCO15/64)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 9 (LU88R009)
- FREUD Panel Sizing for Sliding Table Saws, 300 (LU3D21)
- FREUD Conical Scoring, 150mm (LI25M43KC3)
- FREUD Thin Kerf Rip Blade, 10 (LU87R010)
- FREUD Medium Aluminum and Non-Ferrouslades, 12 (LU5D1270)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C1770)
- GOLDBLATT GROUT SAW BLADES HVY DTY, 2PK (G02739)
- Freud Power Saw Blades