Shop All Circular Saw Blades
Freud
Full Kerf Gang Rip Blade, 225mm
Mfr # LM0808
Zoro # G803674726
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 20 Degrees
- Kerf 1.5mm
- Application Sawblades suitable for ripping.
- For Use With Sawblade for ripping, mostly suited when wastes must be brought down to a minimum.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LM0808
- Zoro # G803674726
- UPC # 008925048220
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Full Kerf Gang Rip Blade,225mm |
Hook Angle | 20 Degrees |
Kerf | 1.5mm |
Application | Sawblades suitable for ripping. |
For Use With | Sawblade for ripping, mostly suited when wastes must be brought down to a minimum. |
Description
Full Kerf Gang Rip Blade,225mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 12-24 HSS Machine and Fraction Hand Bottoming Tap (DWT54387)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points (40028)
- IRWIN Insert Bit, 1/4", Torx, T25, PK25 (1838536)
- SANDS LEVEL & TOOL CO Professional Brass Engineer Plumb, 12 oz. (SL42)
- FREUD Thin Kerf Gang Rip Blade, 300mm (LM0823)
- FREUD Premier Fusion General Purpose Blade, 14 (P414)
- FREUD Medium Aluminum and Non-Ferrouslades, 14 (LU5D1770)
- FREUD Medium Aluminum and Non-Ferrouslades, 16 (LU5D01)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C13)
- FREUD Panel Sizing for Sliding Table Saws, 250 (LU3A02)
- QIC TOOLS 7-1/4in Non-Ferrous Cutting Saw Blades 5/8in Bore (CS13.714.58.60)
- Freud Circular Saw Blades