Shop All Circular Saw Blades
Freud
Full Kerf Gang Rip Blade, 200mm
Mfr # LM0803
Zoro # G803674825
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sawblades suitable for ripping.
- For Use With Sawblade for ripping, mostly suited when wastes must be brought down to a minimum.
- Kerf 1.5mm
- Hook Angle 20 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LM0803
- Zoro # G803674825
- UPC # 008925048176
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Full Kerf Gang Rip Blade,200mm |
Application | Sawblades suitable for ripping. |
For Use With | Sawblade for ripping, mostly suited when wastes must be brought down to a minimum. |
Kerf | 1.5mm |
Hook Angle | 20 Degrees |
Description
Full Kerf Gang Rip Blade,200mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Hinge Handle 1000mm 3/4 Sq. Drive (6768-1000)
- PRO-GRADE TOOLS Impact Universal Joint, 3/8"Dr. (13021)
- RIDGID Kit, Rp241 1/2-11/4 Pp+L Li (57363)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Williams Hex Bit Socket, 6 Pts (35111)
- FREUD Panel Sizing for Sliding Table Saws, 220 (LU3E01)
- FREUD Conical Scoring, 180mm (LI25M43NE3)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 12 (LU88R012)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C25)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M012)
- FREUD Thin Kerf Rip Blade, 160mm (LU87R006M20)
- DEWALT 7-1/4" Circular Saw Blades (DWA171440B10)
- Freud Power Saw Blades