Shop All Circular Saw Blades
Freud
Full Kerf Gang Rip Blade, 180mm
Mfr # LM0802
Zoro # G203674746
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 20 Degrees
- Application Sawblades suitable for ripping.
- For Use With Sawblade for ripping, mostly suited when wastes must be brought down to a minimum.
- Kerf 1.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LM0802
- Zoro # G203674746
- UPC # 008925048169
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Full Kerf Gang Rip Blade,180mm |
Hook Angle | 20 Degrees |
Application | Sawblades suitable for ripping. |
For Use With | Sawblade for ripping, mostly suited when wastes must be brought down to a minimum. |
Kerf | 1.5mm |
Description
Full Kerf Gang Rip Blade,180mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 10 in Groove Joint Plier (84-110)
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66006)
- VULCAN Knife Drywall Taping 10In Ergo (360223L)
- CMT 8-1/4" ITK Frame/Deck Saw Blade (250.024.08)
- FREUD Combination Blade, 8 (LU84M008)
- FREUD Medium Aluminum and Non-Ferrouslades, 16 (LU5D2370)
- FREUD Conical Scoring, 200mm (LI25M43PE3)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35508X)
- FREUD Thick Stock Rip Blade, 10 (LM71M010)
- FREUD Panel Sizing for Sliding Table Saws, 220 (LU3E01)
- DEWALT 10" Construction Miter/Table Saw Blades (DW3106)
- Freud Circular Saw Blades