Shop All Router Bits
Freud
Four Flute Compression Bit, 1/2" dia.
Mfr # 77-710
Zoro # G403675703
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1/2"
- Application Mortises & Grooves with a perfect top surface
- Overall Length (In.) 3 1/2"
- For Use With through cuts in thin double-sided materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 77-710
- Zoro # G403675703
- UPC # 008925134718
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1/2" |
Overall Length (In.) | 3 1/2" |
Details
Application | Mortises & Grooves with a perfect top surface |
Item | Four Flute Compression Bit,1/2" dia. |
For Use With | through cuts in thin double-sided materials |
Description
Four Flute Compression Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Up Spiral Router Bit, 1/4" Cutting Dia. (75-102)
- RIDGID Kit, Repair Pump 918 (97772)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 3 1/4 (61-085)
- DRILL AMERICA 3/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO3/16)
- FREUD Down Spiral Bit, 3/16" dia. (76-101)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-178)
- FREUD O-Flute Down Spiral Bit, 1/4" dia. (74-204)
- FREUD Down Spiral Bit, 1/2" dia. (76-112)
- FREUD Down Spiral Bit, 7/32" dia. (76-204)
- FREUD No Drip Edge Bit, 1" dia. (85-011)
- FREUD Chamfer Router Bit, 1-11/32" Cutting Dia. (40-104)
- Freud Router Bits