Shop All Router Bits
Freud
Four Flute Compression Bit, 1/2" dia.
Mfr # 77-707
Zoro # G703675632
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1/2"
- Overall Length (In.) 3"
- Application Mortises & Grooves with a perfect top surface
- For Use With through cuts in thin double-sided materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 77-707
- Zoro # G703675632
- UPC # 008925134701
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1/2" |
Overall Length (In.) | 3" |
Details
Item | Four Flute Compression Bit,1/2" dia. |
Application | Mortises & Grooves with a perfect top surface |
For Use With | through cuts in thin double-sided materials |
Description
Four Flute Compression Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER mini-Mag Protractor (544224501)
- WESTWARD Nut Driver, 11/32 in., Hollow, Fluted, 3 in. (10J237)
- LEATHERHEAD TOOLS NY Claw, 6 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-6)
- KESON 100 ft/30m Tape Measure, 3/8 in Blade (ST18M100Y)
- FREUD Entry and Interior Door Router Bit (99-267)
- FREUD Laminate Miter Joint Bit, 1-3/8" dia. (45-502)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-518)
- FREUD Entry and Interior Door Router Bit (99-277)
- FREUD Double Flute Straight Bit, 7/32" dia. (04-111)
- FREUD Top Bearing Double Cove Groove Bit, 3/4 (39-512)
- FREUD Down Spiral Bit, 1/8" dia. (76-100)
- Freud Router Bits