Shop All Forstner Drill Bits
Freud
Forstner Bit, 1" dia.
Mfr # FC-007
Zoro # G603673936
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Drilling flat bottom holes, pocket holes, or overlapping holes.
- Application Drills plywoods, hardwoods, and softwoods.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # FC-007
- Zoro # G603673936
- UPC # 008925490074
- Country of Origin Italy
- Category Forstner Drill Bits
Details
Item | Forstner Bit,1" dia. |
For Use With | Drilling flat bottom holes, pocket holes, or overlapping holes. |
Application | Drills plywoods, hardwoods, and softwoods. |
Description
Forstner Bit,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Terminator Tool For PPC And T/B (TT-7PT)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3830)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 8.80mm (45329)
- STANLEY PowerLock 8m/26 Ft. Classic Tape Measure (33-428THL)
- FREUD Forstner Bit, 1/4" dia. (PB-001)
- FREUD Forstner Bit, 7/8" dia. (PB-006)
- FREUD Forstner Bit, 1-3/4" dia. (PB-013)
- FREUD Forstner Bit, 1/2" dia. (PB-003)
- FREUD Forstner Bit Set, 1/4 to 1" dia. 7 pcs. (PB-107B)
- FREUD Forstner Bit, 1-1/8" dia. (PB-008)
- IRWIN Wood Drilling Bit, Forstner, Steel (1966893)
- Freud Drill Bits