Shop All Router Bits
Freud
Flush Trim Upcut Spiral Bit, 1/2" dia.
Mfr # 75-509
Zoro # G903674893
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1/2"
- Overall Length (In.) 4-3/4"
- Application Heavy duty trimming of abrasive or hard materials
- For Use With Any flush trim application in wood or abrasive material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 75-509
- Zoro # G903674893
- UPC # 008925045304
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1/2" |
Overall Length (In.) | 4-3/4" |
Details
Application | Heavy duty trimming of abrasive or hard materials |
Item | Flush Trim Upcut Spiral Bit,1/2" dia. |
For Use With | Any flush trim application in wood or abrasive material |
Description
Flush Trim Upcut Spiral Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.4A41X35)
- ENCORE PACKAGING Safety Knife, Retractable and Self Retracting Utility (EP-150)
- ARROW FASTENER PNEUMATIC T50 STAPLE GUN (PT50)
- TITAN SAE CROWSFOOT WR SET 1/2" DR 14PC (TL17298)
- FREUD Router Bit, 5/8 in Dia Cutter, 2 in OAL, 1/4 in Dia Shank, 2-Cutter, Carbide (18-110)
- FREUD ROUTER COVE&BEAD 1-1/2"" (38-352)
- FREUD Base and Cap Bit, 1-11/16" dia. (99-482)
- FREUD Handrail Bit, 1-3/16" dia. (99-444)
- FREUD 3WNG SLOT CUTTER 1/4"" (56-112)
- FREUD Casing Bit, 1-1/2" dia. (99-466)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/4 (26251)
- Freud Routers & Accessories