Shop All Router Bits
Freud
Flush Trim Upcut Spiral Bit, 1/2" dia.
Mfr # 75-508
Zoro # G903674817
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3-3/4"
- Application Heavy duty trimming of abrasive or hard materials
- Cutting Dia. (In.) 1/2"
- For Use With Any flush trim application in wood or abrasive material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 75-508
- Zoro # G903674817
- UPC # 008925045298
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-3/4" |
Cutting Dia. (In.) | 1/2" |
Details
Application | Heavy duty trimming of abrasive or hard materials |
Item | Flush Trim Upcut Spiral Bit,1/2" dia. |
For Use With | Any flush trim application in wood or abrasive material |
Description
Flush Trim Upcut Spiral Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 11/16" 12 Point SAE (CMMT47507)
- CHAMPION CUTTING TOOL 3/16in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-3/16)
- PROTO Tool Pouch, 22 x 16 In, Red, Canvas (JSCV20SP)
- KLEIN TOOLS 8.49" (21.6 cm), Drive Size: 1/4" , Num. of pieces:1 (32307)
- FREUD Straight Router Bit, 5/16" Cutting Dia. (04-118)
- FREUD Roundover Router Bit, 1-1/4" Cutting Dia. (34-112)
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-118)
- FREUD Diamond Compression Bit, 5/8" dia. (78-136)
- FREUD Top Bearing Flush Trim Bit, 5/16" dia. (50-098)
- FREUD Piece CNC Router Bit Signmaking Set, 8 (87-108)
- CMT 3-Wing Slot Cutter with 3/32-Inch Cutting Length and 5/16-Inch Bore (822.324.11)
- Freud Routers & Accessories