Shop All Router Bits
Freud
Flush Trim Router Bit, Bearing Flush
Mfr # 44-102
Zoro # G7370100
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Flush Trim
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1/2 in
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 44-102
- Zoro # G7370100
- UPC # 008925381051
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/2 in |
Length of Cut | 1/2 in |
Overall Length | 2 1/8 in |
Shank Dia. | 1/4" |
Cutting Length (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Cutting Dia. (In.) | 1/2" |
Depth of Cut (In.) | 1/2 |
Flute Length (In.) | 1/2 |
Overall Length (In.) | 2-1/8" |
Bearing Dia. (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Flute Length | 1/2 in |
Shank Length | 1 1/4 in |
Description
Flush Trim Profile Router Bit, Carbide, 1/2 in Cutter Dia., Fractional Inch, 1/2 in, 2 1/8 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN798.5-KT-22 Retractable Handle (6NJ93)
- EXAIR Ion Air Gun Kit (8493)
- WESTWARD Screw Extractor Spiral Flute Size #5 (2RUP3)
- TEKTON 1/2 Inch Drive x T60 Torx Impact Bit Socket (SIB24260)
- FREUD Top Bearing Flush Trim Bit, 1-1/8" dia. (50-122)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-566)
- FREUD Triple Beading Bit, 15/16" dia. (80-558)
- FREUD Triple Beading Bit, 15/16" dia. (80-578)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-569)
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-862)
- CMT V-Grooving Bit with 90-Degree Cutting Angle, 1/2-Inch Shank (815.817.11)
- Freud Router Bits