Shop All Router Bits
Freud
Flush Trim Router Bit, 3/4" Cutting Dia.
Mfr # 42-118
Zoro # G7370058
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Flush Trim
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 3/4 in
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 42-118
- Zoro # G7370058
- UPC # 008925384137
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 3/4 in |
Length of Cut | 1 in |
Overall Length | 3 1/4 in |
Shank Dia. | 1/2" |
Cutting Length (In.) | 1 |
Overall Length (In.) | 3-1/4" |
Depth of Cut (In.) | 1 |
Bearing Dia. (In.) | 3/4 |
Flute Length (In.) | 1 |
Shank Dia. (In.) | 1/2 |
Cutting Dia. (In.) | 3/4" |
Shank Length (In.) | 1-1/4 |
Flute Length | 1 in |
Shank Length | 1 1/4 in |
Description
Flush Trim Profile Router Bit, Carbide, 3/4 in Cutter Dia., Fractional Inch, 1 in, 3 1/4 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC SKT 4PC UV GLOWING 10MM 1/4 & 3/8" DEEP (AO410)
- WESTWARD 10 7/8 in Bent Long Nose Plier Dipped Handle (1UKK7)
- INGERSOLL-RAND Industrial Duty Air Hammer, Vibration Reduced, 2530 BPM (119MAX)
- PROTO Punch, Aligning, 16in (J155/8)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-571)
- FREUD Reversible Wainscotings Bit, 7/16" Cut L (99-470)
- FREUD ROUTER MORTISING 1/2"" (16-500)
- FREUD Bevel Trim Bit, 19/32" dia. (41-102)
- FREUD Entry and Interior Door Router Bit (99-267)
- FREUD Top Bearing Flush Trim Bit, 5/16" dia. (50-098)
- FREUD Round Nose Router Bit, 3/8" Cutting Dia. (18-106)
- Freud Router Bits