Shop All Router Bits
Freud
Flush Trim Router Bit, 2" Cutting L
Mfr # 42-116
Zoro # G7370067
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Flush Trim
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1/2 in
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 42-116
- Zoro # G7370067
- UPC # 008925381037
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/2 in |
Length of Cut | 2 in |
Overall Length | 4 3/8 in |
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1/2" |
Shank Dia. (In.) | 1/2 |
Bearing Dia. (In.) | 1/2 |
Cutting Length (In.) | 2 |
Flute Length (In.) | 2 |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 4-3/8" |
Depth of Cut (In.) | 2 |
Shank Length | 1 1/4 in |
Flute Length | 2 in |
Description
Flush Trim Profile Router Bit, Carbide, 1/2 in Cutter Dia., Fractional Inch, 2 in, 4 3/8 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Caliper w/Case, 12 In, White (3202-12)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #48 (C15894)
- PROTO 1/2 in Drive, 32mm Triple Square Metric Socket, 12 Points (J5432M)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-15MM)
- FREUD Laminate Miter Joint Bit, 1-3/8" dia. (45-502)
- FREUD Mortising Bit, 1" dia. (16-122)
- FREUD O-Flute Down Spiral Bit, 1/4" dia. (74-206)
- FREUD V-Panel Bit Set, 2-11/64" dia. (99-191)
- FREUD BEADING BIT 2-3/8""L (80-104)
- FREUD Up Spiral Bit, 1/2" dia. (75-108)
- FREUD Up Cut Spiral Ball Nose, 1/8"x1/2 (72-100)
- Freud Router Bits