Shop All Router Bits
Freud
Flush Trim Router Bit, 1/4" Shank Dia.
Mfr # 42-106
Zoro # G7370137
product price: $17.47
/ea
$17.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Flush Trim
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1/2 in
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 42-106
- Zoro # G7370137
- UPC # 008925381006
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/2 in |
Length of Cut | 1/2 in |
Overall Length | 2 1/8 in |
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 1/2" |
Flute Length (In.) | 1/2 |
Overall Length (In.) | 2-1/8" |
Shank Length (In.) | 1-1/4 |
Bearing Dia. (In.) | 1/2 |
Depth of Cut (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Cutting Length (In.) | 1/2 |
Flute Length | 1/2 in |
Shank Length | 1 1/4 in |
Description
Flush Trim Profile Router Bit, Carbide, 1/2 in Cutter Dia., Fractional Inch, 1/2 in, 2 1/8 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dividing Plates For 4- 6" Rotary Tables (3906-2390)
- GENERAL TOOLS RULE 6""POCKET3/4METR+ENG (311-ME)
- MITUTOYO Radius Gage Set, 0.010-0.500, 26 Leaves (186-906)
- OSG End Mill, XL, Carbide, 5/8, 4 FL, SGL Sq End (464-6250)
- FREUD Flush Trim Downcut Spiral Bit, 1/2"(Dia. (76-508)
- FREUD MORTISING BIT 3/4"" (16-104)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-520)
- FREUD Double Flute Straight Bit, 15/32" dia. (04-127)
- FREUD Top and Bottom Bearing Flush Trim Bit (50-509)
- FREUD Straight Router Bit, 1-1/2 Cutting L (12-156)
- CMT Cove Bit, 1/2-Inch Shank, 3/8-Inch Radius (837.786.11)
- Freud Router Bits