Shop All Router Bits
Freud
Flush Trim Router Bit, 1/2" Cutting L
Mfr # 42-102
Zoro # G7370119
product price: $15.40
/ea
$15.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Flush Trim
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 3/8 in
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 42-102
- Zoro # G7370119
- UPC # N
- Country of Origin Unknown
- Category Router Bits
Dimensions
Cutter Dia. | 3/8 in |
Length of Cut | 1/2 in |
Overall Length | 2 5/16 in |
Shank Dia. | 1/4" |
Cutting Length (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Depth of Cut (In.) | 1/2 |
Overall Length (In.) | 2-5/16" |
Shank Dia. (In.) | 1/4 |
Cutting Dia. (In.) | 3/8" |
Bearing Dia. (In.) | 3/8 |
Flute Length (In.) | 1/2 |
Flute Length | 1/2 in |
Shank Length | 1 1/4 in |
Description
Profile Router Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 1-1/2" (3154)
- WIDIA Hand Tap Set, 3 PC, HSS, M5-0.8, D4 Limit (14777)
- MILTON INDUSTRIES 1/2 in. Drive Shallow 6-Point Impact Socket Set, 11-30mm Metric, Coated Black Oxide Finish 17-Piece (1300-SS-06)
- MILWAUKEE TOOL Screwdriver Set, Ergonomic, 8 pieces (48-22-2614)
- FREUD Double Flute Straight Bit, 7/16" dia. (04-129)
- FREUD Straight Router Bit, 1" Cutting L (04-108)
- FREUD Top Bearing Flush Trim Bit, 7/8" dia. (50-110)
- FREUD Casing Bit, 1-1/2" dia. (99-468)
- FREUD Premier Adjustable Rail and Stile Bit-Og (99-761)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-566)
- FREUD CNC Fine Detail Router Bit Set, 3-Piece (87-308)
- Freud Routers & Accessories