Shop All Router Bits
Freud
Flush Trim Router Bit, 1-1/2" Cutting L
Mfr # 42-114
Zoro # G7370015
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Flush Trim
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1/2 in
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 42-114
- Zoro # G7370015
- UPC # 008925381020
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/2 in |
Length of Cut | 1 1/2 in |
Overall Length | 3 5/8 in |
Shank Dia. | 1/2" |
Depth of Cut (In.) | 1-1/2 |
Shank Dia. (In.) | 1/2 |
Cutting Dia. (In.) | 1/2" |
Flute Length (In.) | 1-1/2 |
Overall Length (In.) | 3-5/8" |
Cutting Length (In.) | 1-1/2 |
Bearing Dia. (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Shank Length | 1 1/4 in |
Flute Length | 1 1/2 in |
Description
Flush Trim Profile Router Bit, Carbide, 1/2 in Cutter Dia., Fractional Inch, 1 1/2 in, 3 5/8 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1x1-1/2x1x4 2FL .045 Corner Radius Endmill (209-484)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK15 (DT252P15)
- STARRETT Protractor Head, Reversible, Steel (CPR-1224S)
- REMCO Mini Hand Scoop, 16 oz, Red (63004)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-118)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-516)
- FREUD Double Compression Bit, 1/2" dia. (77-207)
- FREUD Triple Compression Bit, 1/2" dia. (77-308)
- FREUD Double Compression Bit, 1/2" dia. (77-216)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-186)
- CMT Dowel Drill, Rght, 7/32" dia., 70mm L (311.055.11)
- Freud Router Bits