Shop All Router Bits
Freud
Flush and Bevel Trim Bit, 7/8" dia.
Mfr # 41-402
Zoro # G403675604
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Flush or beveled edge on laminates
- Shank Dia. 1/4"
- Cutting Dia. (In.) 7/8"
- Overall Length (In.) 2-1/4"
- Application Trimming plastic laminate with straight or bevel edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 41-402
- Zoro # G403675604
- UPC # 008925385691
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 7/8" |
Overall Length (In.) | 2-1/4" |
Details
For Use With | Flush or beveled edge on laminates |
Application | Trimming plastic laminate with straight or bevel edges |
Item | Flush and Bevel Trim Bit,7/8" dia. |
Description
Flush and Bevel Trim Bit,7/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-14 HSS Left Hand 4 Flute Taper Tap (DWT60909)
- SITEPRO 2090-135A QuickTip™ Pole 5/8-11 Adjustable Adapter (07-2090-135A)
- SQUIDS BY ERGODYNE Retractable Tool Lanyard (3003)
- DEXTER RUSSELL Square Point Leather Knife Square Point, 7" L (75370)
- FREUD Reversible Wainscotings Bit, 7/16" Cut L (99-470)
- FREUD Up Spiral Bit, 1/2" dia. (75-112)
- FREUD Ogee Bit (Quadra-Cut), 1-1/2" dia. (38-154)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-513)
- FREUD Bearing Flush Trim Bit, 1/2" dia. (44-104)
- FREUD Classical Roman Ogee Bit (Quadra-Cut), 1 (99-005)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-569)
- Freud Router Bits