Shop All Router Bits
Freud
Flush, 1/8", 1/4", 5/16", 3/8", 7/16", 1/2" D
Mfr # 32-526
Zoro # G703676271
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Joining boards and letting in back panels with different depths of cut
- Overall Length (In.) 2-1/2"
- Cutting Dia. (In.) 1-3/8"
- Depth of Cut (In.) Flush, 1/8",1/4",5/16",3/8",7/16",1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 32-526
- Zoro # G703676271
- UPC # 008925021353
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-1/2" |
Cutting Dia. (In.) | 1-3/8" |
Depth of Cut (In.) | Flush, 1/8",1/4",5/16",3/8",7/16",1/2" |
Details
Application | Joining boards and letting in back panels with different depths of cut |
Item | Flush,1/8",1/4",5/16",3/8",7/16",1/2" D |
For Use With | Cutting rabbets or recesses to create an interesting joint or molding detail |
Description
Flush,1/8 In.,1/4 In.,5/16 In.,3/8 In.,7/16 In.,1/2 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drain Cleaning Tool Set, 2 in Cap, 4 Pc (22XP45)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75XT012SA)
- SUPERCUT 115-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (445282)
- 3M Hand Applicator, Vinyl, Blue, 25 Pack (PA1-B)
- FREUD Double Compression Bit, 1/2" dia. (77-208)
- FREUD Keyhole Router Bit, 25/64" Cutting Dia. (70-104)
- FREUD Two Flute Mortise Compression Bit, 1/2"( (77-509)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-182)
- FREUD Casing Bit, 1-1/2" dia. (99-466)
- FREUD Flush Trim Router Bit, 2" Cutting L (42-116)
- DIABLO Freud 1-5/8 in. D X 1/2 in. X 2-3/4 in. L Carbide Rounding Over Router Bit (34-126)
- Freud Router Bits