Shop All Router Bits
Freud
Flush, 1/8", 1/4", 5/16", 3/8", 7/16", 1/2" D
Mfr # 32-504
Zoro # G003676308
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Application Joining boards and letting in back panels with different depths of cut
- Cutting Dia. (In.) 1-3/8"
- Depth of Cut (In.) flush, 1/8",1/4",5/16",3/8",7/16",1/2"
- Overall Length (In.) 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 32-504
- Zoro # G003676308
- UPC # 008925385080
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 1-3/8" |
Depth of Cut (In.) | flush, 1/8",1/4",5/16",3/8",7/16",1/2" |
Overall Length (In.) | 2-1/4" |
Details
Application | Joining boards and letting in back panels with different depths of cut |
Item | Flush,1/8",1/4",5/16",3/8",7/16",1/2" D |
For Use With | Cutting rabbets or recesses to create an interesting joint or molding detail |
Description
Flush,1/8 In.,1/4 In.,5/16 In.,3/8 In.,7/16 In.,1/2 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Finishing Pad, Foam, 8" Size (33035)
- DYNABRADE Air Buffer, 3 In. Pad, 3200 rpm (49440)
- HUOT Drill Index, Mechanics Length, Plastic (30650)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 2.01"L, HR Phenolic (2830-E)
- FREUD Four Flute Compression Bit, 1/2" dia. (77-713)
- FREUD Mortising Bit, 1" dia. (16-122)
- FREUD Casing Bit, 1-1/2" dia. (99-468)
- FREUD MDF Spoilboard Surfacing (TM1465)
- FREUD Tapered Ball Tip, 5.4degx1/16 (72-401)
- FREUD Flush Trim Router Bit, Bearing Flush (44-102)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/4-Inch Shank (822.364.11A)
- Freud Router Bits