Shop All Router Accessories
Freud
Flange Bushings, 1-1/4" dia.
Mfr # BC30MAA9
Zoro # G503676211
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/4"
- For Use With To ensure a cut equal to that of the cutter without the bushing.
- Application Flange Bushings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # BC30MAA9
- Zoro # G503676211
- UPC # 008925720041
- Country of Origin Italy
- Category Router Accessories
Dimensions
Diameter | 1-1/4" |
Details
Item | Flange Bushings,1-1/4" dia. |
For Use With | To ensure a cut equal to that of the cutter without the bushing. |
Application | Flange Bushings |
Description
Flange Bushings,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2 in. x 2 in. 12,000-Series Annular Cutter (12264)
- SARGE KNIVES Compact Tactical Folder Knife w/ Partially Serrated Stainless Blade (SK-800)
- WIHA Magicring Metric Screwdriver Set 1, 9 pcs (36790)
- DRILLCO 3/8, JOBBER LENGTH DRILL - 100SE (100SE124)
- FREUD Raised Panel Back-Cutters, 3-1/32"(Dia.) (RP-OPB)
- FREUD ROUTER RABBETING 1-1/4"" (32-100)
- FREUD Raised Panel Back-Cutters, 3-1/32"(Dia.) (RP-OPS)
- FREUD Replacement Finger Joint Cutter, 2"(Dia. (52-104)
- FREUD Replacement Finger Joint Cutter, 2"(Dia. (52-108)
- BIG HORN Brass Template Guide Lock Nut Replaces Porter Cable 42237 (19667)
- BOSCH Template Guide Kit (RA1128)
- Freud Routers & Accessories