Shop All Router Bits
Freud
Finger Pull Door Lip Bit, 2" dia.
Mfr # 99-065
Zoro # G903675227
$67.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 2"
- Application Routing a finger pull edge on cabinet doors
- Overall Length (In.) 2-3/4"
- For Use With Milling an edge on cabinet doors and drawer fronts that allow opening without any pulls or hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 99-065
- Zoro # G903675227
- UPC # 008925385073
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 2" |
Overall Length (In.) | 2-3/4" |
Details
Application | Routing a finger pull edge on cabinet doors |
Item | Finger Pull Door Lip Bit,2" dia. |
For Use With | Milling an edge on cabinet doors and drawer fronts that allow opening without any pulls or hardware |
Description
Finger Pull Door Lip Bit,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Plastic Cutting Plier, 8in, PK5 (1773632)
- WILLIAMS 3/8" Drive Socket Set (JHW50666)
- GOLDBLATT INDUSTRIES 7 PC Drywall Repair Kit (G05975)
- BETA Progressive Blow Gun (019490022)
- FREUD Mortising Bit, 11/32" dia. (16-096)
- FREUD Mortising Bit, 1" dia. (16-122)
- FREUD Two Flute Mortise Compression Bit, 3/8"( (77-405)
- FREUD O-Flute Straight Bit, 1/8" dia. (71-040)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-134)
- FREUD Stagger Bit, 1/2" dia. (14-106)
- FREUD Roundover Router Bit, 1-1/8" Cutting Dia. (34-110)
- Freud Routers & Accessories