Shop All Router Bits
Freud
Finger Pull Door Lip Bit, 1-3/4" dia.
Mfr # 99-064
Zoro # G303675261
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Routing a finger pull edge on cabinet doors
- Cutting Dia. (In.) 1-3/4"
- Overall Length (In.) 2-5/8"
- For Use With Milling an edge on cabinet doors and drawer fronts that allow opening without any pulls or hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-064
- Zoro # G303675261
- UPC # 008925034971
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-3/4" |
Overall Length (In.) | 2-5/8" |
Details
Application | Routing a finger pull edge on cabinet doors |
Item | Finger Pull Door Lip Bit,1-3/4" dia. |
For Use With | Milling an edge on cabinet doors and drawer fronts that allow opening without any pulls or hardware |
Description
Finger Pull Door Lip Bit,1-3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10PC SAE T HANDLE BALL END HEX KEY SET (KDT83523)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-11)
- TEKTON 6-in-1 Driver Set, 4-Piece (Phillips, Slotted, Torx, Square) (DMS91002)
- PROTO 3/8" Drive, SAE 15/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4930FL)
- FREUD Panel Pilot Router Bit, 3/8" Cutting Dia. (28-100)
- FREUD Top Bearing Flush Trim Bit, 9/16" dia. (50-107)
- FREUD Crown Molding Bit, 1-1/4" dia. (99-402)
- FREUD Spoilboard Surfacing and Mortising Bit, 1 (16-108)
- FREUD Straight Router Bit, 3/8" Cutting Dia. (04-124)
- FREUD Double Flute Straight Bit (Double Grind) (12-106)
- FREUD Roundover Router Bit, 1-5/8" Cutting Dia. (34-126)
- Freud Router Bits