Shop All Diamond Saw Blades
Freud
Ferrous Metals Sawblade, 355mm
Mfr # LU6A16
Zoro # G103676291
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Sawblades to cut ferrous metals and soft steel.
- For Use With To cut drawn products and tubes with a thickness up to 4 mm, dry cut (without lubricants).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU6A16
- Zoro # G103676291
- UPC # 008925054047
- Country of Origin Italy
- Category Diamond Saw Blades
Details
Item | Ferrous Metals Sawblade,355mm |
Application | Sawblades to cut ferrous metals and soft steel. |
For Use With | To cut drawn products and tubes with a thickness up to 4 mm, dry cut (without lubricants). |
Description
Ferrous Metals Sawblade,355mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 1/2 in Drive Socket Adapter, 1 pcs, Chrome (86-414)
- WILLIAMS Box End Wrench, 12-Point, 1 5/8 Inch Opening, Straight (JHWSFH-1810W)
- DEWALT Heavy Metal Bi-Metal Reciprocating Saw Blades (DWAR6114B25)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 12.00mm (47347)
- FREUD Ferrous Metals Sawblade, 184mm (LU6A19)
- FREUD Ferrous Metals Sawblade, 305mm (LU6A12)
- FREUD Ferrous Metals Sawblade, 355mm (LU6A15)
- FREUD Diablo Cut-Off Disc, 3 in Dia, 1.3 mm Thick, 3/8 in Arbor, Diamond Abrasive (DMADC0300)
- FREUD SAW BLADE 7-1/4"" 48T (D0748CFX)
- FREUD DADO SET 10T 6""DIA 8PC (SD206)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 16 (Vari-Cut S65 16)
- Freud Diamond Saw Blades