Shop All Diamond Saw Blades
Freud
Ferrous Metals Sawblade, 355mm
Mfr # LU6A15
Zoro # G803676362
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sawblades to cut ferrous metals and soft steel.
- For Use With To cut drawn products and tubes with a thickness up to 4 mm, dry cut (without lubricants).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU6A15
- Zoro # G803676362
- UPC # 008925054030
- Country of Origin Italy
- Category Diamond Saw Blades
Details
Application | Sawblades to cut ferrous metals and soft steel. |
Item | Ferrous Metals Sawblade,355mm |
For Use With | To cut drawn products and tubes with a thickness up to 4 mm, dry cut (without lubricants). |
Description
Ferrous Metals Sawblade,355mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 12mm Metric Impact S (CMMT15841)
- PROTO 1 1/2 in Drive Impact Socket 4 in Size, Standard Socket, black oxide (J15064)
- S&G TOOL AID 4-1/2" LONG REACH ANGLED NOZ BLOW GUN (SG99500)
- ENERPAC LGM308, 8 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM308)
- FREUD Ferrous Metals Sawblade, 184mm (LU6A19)
- FREUD Ferrous Metals Sawblade, 305mm (LU6A12)
- FREUD SAW BLADE 10"" 50T COMBO (D1050X)
- FREUD Diablo Cut-Off Disc, 3 in Dia, 1.3 mm Thick, 3/8 in Arbor, Diamond Abrasive (DMADC0300)
- FREUD Ferrous Metals Sawblade, 300mm (LU6A18)
- FREUD DADO SET 10T 6""DIA 8PC (SD206)
- OX TOOLS Ultimate Cuts All Tiles 7'' Diamond Blade - 5/8'' Bore (OX-UCT-7)
- Freud Diamond Saw Blades