Shop All Diamond Saw Blades
Freud
Ferrous Metals Sawblade, 305mm
Mfr # LU6A12
Zoro # G003676315
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With To cut drawn products and tubes with a thickness up to 4 mm, dry cut (without lubricants).
- Application Sawblades to cut ferrous metals and soft steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU6A12
- Zoro # G003676315
- UPC # 008925054009
- Country of Origin Italy
- Category Diamond Saw Blades
Details
For Use With | To cut drawn products and tubes with a thickness up to 4 mm, dry cut (without lubricants). |
Application | Sawblades to cut ferrous metals and soft steel. |
Item | Ferrous Metals Sawblade,305mm |
Description
Ferrous Metals Sawblade,305mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Power Nut Driver Set, 3-Pack (32759)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 1/8x3/16", Number of Flutes: 2 (BS-1204)
- ELESA Threaded hole and threaded stud, DVA.2-50-45-M10-28-55 (DVA.2)
- URREA 3/8" Drive Wrench Set, Metric, 12 pcs (4900-12M)
- FREUD SAW BLADE 10"" 50T COMBO (D1050X)
- FREUD Diablo Cut-Off Disc, 3 in Dia, 1.3 mm Thick, 3/8 in Arbor, Diamond Abrasive (DMADC0300)
- FREUD SAW BLADE 7-1/4"" 48T (D0748CFX)
- FREUD Ferrous Metals Sawblade, 184mm (LU6A19)
- FREUD Ferrous Metals Sawblade, 355mm (LU6A15)
- FREUD SAW BLADE 12"" 80T FINISH (D1280X)
- DIAMOND PRODUCTS 6X.080X7/8 Delux-Cut Turbo (21141)
- Freud Power Saw Blades