Shop All Diamond Saw Blades
Freud
Ferrous Metals Sawblade, 300mm
Mfr # LU6A18
Zoro # G803676270
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With To cut drawn products and tubes with a thickness up to 4 mm, dry cut (without lubricants).
- Application Sawblades to cut ferrous metals and soft steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU6A18
- Zoro # G803676270
- UPC # 008925088899
- Country of Origin Italy
- Category Diamond Saw Blades
Details
For Use With | To cut drawn products and tubes with a thickness up to 4 mm, dry cut (without lubricants). |
Item | Ferrous Metals Sawblade,300mm |
Application | Sawblades to cut ferrous metals and soft steel. |
Description
Ferrous Metals Sawblade,300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Machine Handle, DIN 39, Fixed, Form: E Steel, Blue-Passivated, Handle Length L1=80 mm, D= M10 (K0166.1025080)
- PICARD Hand Sledge Hammer, 3.28 lb. (032800-1500)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 4.00mm (47850)
- WESTWARD Slip Joint Pliers, 8 1/4 In L (1UKJ5)
- FREUD Ferrous Metals Sawblade, 184mm (LU6A19)
- FREUD SAW BLADE 10"" 50T COMBO (D1050X)
- FREUD Diablo Cut-Off Disc, 3 in Dia, 1.3 mm Thick, 3/8 in Arbor, Diamond Abrasive (DMADC0300)
- FREUD Ferrous Metals Sawblade, 305mm (LU6A12)
- FREUD SAW BLADE 7-1/4"" 48T (D0748CFX)
- FREUD Ferrous Metals Sawblade, 355mm (LU6A15)
- DIABLO METAL CUT&GRND DSC 4-1/2"" (DBD045125X01F)
- Freud Diamond Saw Blades