Shop All Diamond Saw Blades
Freud
Ferrous Metals Sawblade, 254mm
Mfr # LU6A10
Zoro # G803676386
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With To cut drawn products and tubes with a thickness up to 4 mm, dry cut (without lubricants).
- Application Sawblades to cut ferrous metals and soft steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU6A10
- Zoro # G803676386
- UPC # 008925053989
- Country of Origin Italy
- Category Diamond Saw Blades
Details
For Use With | To cut drawn products and tubes with a thickness up to 4 mm, dry cut (without lubricants). |
Application | Sawblades to cut ferrous metals and soft steel. |
Item | Ferrous Metals Sawblade,254mm |
Description
Ferrous Metals Sawblade,254mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (J4707L)
- KRAFT TOOL Cali Mahogany Wood Bull Float, 24 (CC981CR)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3160R)
- IRWIN Irwin 2078706 4 PC. 6", 8", 10" & 12" Adjustable Wrench Set In Tray (2078706)
- FREUD Ferrous Metals Sawblade, 184mm (LU6A19)
- FREUD SAW BLADE 12"" 80T FINISH (D1280X)
- FREUD SAW BLADE 7-1/4"" 48T (D0748CFX)
- FREUD Ferrous Metals Sawblade, 305mm (LU6A12)
- FREUD SAW BLADE 10"" 50T COMBO (D1050X)
- FREUD Ferrous Metals Sawblade, 355mm (LU6A15)
- OX TOOLS Ultimate Cuts All Tiles 10'' Diamond Blade - 5/8'' Bore (OX-UCT-10)
- Freud Diamond Saw Blades