Shop All Diamond Saw Blades
Freud
Ferrous Metals Sawblade, 250mm
Mfr # LU6A08
Zoro # G303676329
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With To cut drawn products and tubes with a thickness up to 4 mm, dry cut (without lubricants).
- Application Sawblades to cut ferrous metals and soft steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU6A08
- Zoro # G303676329
- UPC # 008925053965
- Country of Origin Italy
- Category Diamond Saw Blades
Details
Item | Ferrous Metals Sawblade,250mm |
For Use With | To cut drawn products and tubes with a thickness up to 4 mm, dry cut (without lubricants). |
Application | Sawblades to cut ferrous metals and soft steel. |
Description
Ferrous Metals Sawblade,250mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 15/32 (C23856)
- SK PROFESSIONAL TOOLS Screwdriver 1/8 in Round (79200)
- MAKITA Makita® Magnesium Circular Saw, 5007MG, 7-1/4", 15 Amp, L.E.D. Light, Case (5007MG)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/4" (CDS66N)
- FREUD Ferrous Metals Sawblade, 355mm (LU6A15)
- FREUD Ferrous Metals Sawblade, 305mm (LU6A12)
- FREUD SAW BLADE 7-1/4"" 48T (D0748CFX)
- FREUD Ferrous Metals Sawblade, 184mm (LU6A19)
- FREUD DADO SET 10T 6""DIA 8PC (SD206)
- FREUD Diablo Cut-Off Disc, 3 in Dia, 1.3 mm Thick, 3/8 in Arbor, Diamond Abrasive (DMADC0300)
- PEARL P5 Thin Mesh Turbo Blade 4 in. 5/8 in.-20mm-7/8 in. Arbor (DIA04TTS)
- Freud Power Saw Blades