Shop All Diamond Saw Blades
Freud
Ferrous Metals Sawblade, 230mm
Mfr # LU6A07
Zoro # G503676389
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sawblades to cut ferrous metals and soft steel.
- For Use With To cut drawn products and tubes with a thickness up to 4 mm, dry cut (without lubricants).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU6A07
- Zoro # G503676389
- UPC # 008925053958
- Country of Origin Italy
- Category Diamond Saw Blades
Details
Application | Sawblades to cut ferrous metals and soft steel. |
Item | Ferrous Metals Sawblade,230mm |
For Use With | To cut drawn products and tubes with a thickness up to 4 mm, dry cut (without lubricants). |
Description
Ferrous Metals Sawblade,230mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES 21 Piece Screwdriver Bit Set, 1/4" (P21-1DB)
- WESTWARD 13/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE9)
- MILWAUKEE TOOL 9/16" Quick Change Tang Drive Steel Hawg Cutter (49-57-0564)
- KLEIN TOOLS Tool Pouch, 5-Pocket Tool Pouch - Leather, Leather, 5 Pockets (5125L)
- FREUD SAW BLADE 12"" 80T FINISH (D1280X)
- FREUD SAW BLADE 7-1/4"" 48T (D0748CFX)
- FREUD Ferrous Metals Sawblade, 305mm (LU6A12)
- FREUD Diablo Cut-Off Disc, 3 in Dia, 1.3 mm Thick, 3/8 in Arbor, Diamond Abrasive (DMADC0300)
- FREUD SAW BLADE 10"" 50T COMBO (D1050X)
- FREUD Ferrous Metals Sawblade, 184mm (LU6A19)
- OX TOOLS Pro Concrete 14'' Diamond Blade - 1" - 20mm bore (OX-PC15-14)
- Freud Diamond Saw Blades