Shop All Diamond Saw Blades
Freud
Ferrous Metals Sawblade, 230mm
Mfr # LU6A06
Zoro # G603676302
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sawblades to cut ferrous metals and soft steel.
- For Use With To cut drawn products and tubes with a thickness up to 4 mm, dry cut (without lubricants).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU6A06
- Zoro # G603676302
- UPC # 008925053941
- Country of Origin Italy
- Category Diamond Saw Blades
Details
Application | Sawblades to cut ferrous metals and soft steel. |
Item | Ferrous Metals Sawblade,230mm |
For Use With | To cut drawn products and tubes with a thickness up to 4 mm, dry cut (without lubricants). |
Description
Ferrous Metals Sawblade,230mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Disk Micrometer, 0 to 1", 0.001" (223-125)
- BIG HORN 5/8 Inch Plug Cutter W. L. Fuller 11640625 (19156)
- EXCELTA Tweezer, Fine, 5-1/2 in. L, SS (AA-SA-ET)
- LYNDEX-NIKKEN Collet, 5C, 7/64in (500-007)
- FREUD Ferrous Metals Sawblade, 355mm (LU6A15)
- FREUD SAW BLADE 10"" 50T COMBO (D1050X)
- FREUD Ferrous Metals Sawblade, 305mm (LU6A12)
- FREUD DADO SET 10T 6""DIA 8PC (SD206)
- FREUD SAW BLADE 7-1/4"" 48T (D0748CFX)
- FREUD Ferrous Metals Sawblade, 184mm (LU6A19)
- MAKITA Diamond Blade, 9", Segmented (E-02973)
- Freud Power Saw Blades