Shop All Diamond Saw Blades
Freud
Ferrous Metals Sawblade, 184mm
Mfr # LU6A02
Zoro # G103675935
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Sawblades to cut ferrous metals and soft steel.
- For Use With To cut drawn products and tubes with a thickness up to 4 mm, dry cut (without lubricants).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU6A02
- Zoro # G103675935
- UPC # 008925053903
- Country of Origin Italy
- Category Diamond Saw Blades
Details
Item | Ferrous Metals Sawblade,184mm |
Application | Sawblades to cut ferrous metals and soft steel. |
For Use With | To cut drawn products and tubes with a thickness up to 4 mm, dry cut (without lubricants). |
Description
Ferrous Metals Sawblade,184mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver T30 Round with Hex Bolster (79530)
- SIMONDS Round File, American, Round, Bastard, 8in L (78398600)
- KNIPEX 8 in Long Nose Plier Zinc Plated Handle (41 44 200)
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC #40 (42110)
- FREUD Ferrous Metals Sawblade, 184mm (LU6A19)
- FREUD SAW BLADE 10"" 50T COMBO (D1050X)
- FREUD Ferrous Metals Sawblade, 305mm (LU6A12)
- FREUD Ferrous Metals Sawblade, 355mm (LU6A15)
- FREUD SAW BLADE 12"" 80T FINISH (D1280X)
- FREUD Diablo Cut-Off Disc, 3 in Dia, 1.3 mm Thick, 3/8 in Arbor, Diamond Abrasive (DMADC0300)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT C 10)
- Freud Power Saw Blades