Shop All Router Bits
Freud
Face Molding Bit, 15/16" dia.
Mfr # 99-013
Zoro # G203675071
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3-1/4"
- Cutting Dia. (In.) 15/16"
- Application Door casings, trim, baseboards, and pilasters
- For Use With Molding, furniture & cabinet detail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-013
- Zoro # G203675071
- UPC # 008925381556
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-1/4" |
Cutting Dia. (In.) | 15/16" |
Details
Application | Door casings, trim, baseboards, and pilasters |
Item | Face Molding Bit,15/16" dia. |
For Use With | Molding, furniture & cabinet detail |
Description
Face Molding Bit,15/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m11x1 HSS Metric Hand Tap (DWTSMT11X1)
- CRESCENT NICHOLSON 6" Knife Double/Single Cut Smooth File with Safe Back (06867N)
- DAREX CBN Wheel 180 Grit (PP11125GF)
- CRAFTSMAN Sockets, 1/2" Drive 13mm 12 Point Shallo (CMMT44234)
- FREUD Mortising Router Bit, 1/2" Cutting Dia. (16-100)
- FREUD O-Flute Straight Bit, 3/16" dia. (71-060)
- FREUD Rabbeting Bit, 1-3/8" dia. (32-106)
- FREUD Rabbeting Router Bit, 1/2 Shank Dia. In. (32-524)
- FREUD Roundover Router Bit, 1-1/4" Cutting Dia. (34-112)
- FREUD Lock Miter Bit, 2-11/64" dia. (99-035)
- CMT Router Bit For Domino Xl Joining, 10, Rght (380.101.11)
- Freud Router Bits