Shop All Router Bits
Freud
Face Molding Bit, 1" dia.
Mfr # 99-016
Zoro # G403675062
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Door casings, trim, baseboards, and pilasters
- Cutting Dia. (In.) 1"
- Overall Length (In.) 2-3/4"
- For Use With Milling architectural & furniture moldings in hard or soft wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-016
- Zoro # G403675062
- UPC # 008925381587
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1" |
Overall Length (In.) | 2-3/4" |
Details
Application | Door casings, trim, baseboards, and pilasters |
Item | Face Molding Bit,1" dia. |
For Use With | Milling architectural & furniture moldings in hard or soft wood |
Description
Face Molding Bit,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Compact 1/2 in. Drill Driver Kit (2606-22CT)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #58 (C15882)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D21,83R WMP35)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-7/16 (C17090)
- FREUD Lettering Bit, 1" dia. (20-172)
- FREUD Double Compression Bit, 1/2" dia. (77-208)
- FREUD One-Piece Rail and Stile Bit, 2" dia. (99-290)
- FREUD Top Bearing Double Cove Groove Bit, 3/4 (39-512)
- FREUD Piece CNC Router Bit General Purpose Set (87-208)
- FREUD Flush Trim Router Bit, 3/4" Cutting Dia. (42-118)
- DIABLO ROUNDING OVR BT 3/4X1/8"" (DR34104)
- Freud Router Bits