Shop All Router Bits
Freud
Face Molding Bit, 1-1/16" dia.
Mfr # 99-015
Zoro # G903675050
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3-1/2"
- Application Door casings, trim, baseboards, and pilasters
- Cutting Dia. (In.) 1-1/16"
- For Use With Molding, furniture & cabinet detail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-015
- Zoro # G903675050
- UPC # 008925381570
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-1/2" |
Cutting Dia. (In.) | 1-1/16" |
Details
Application | Door casings, trim, baseboards, and pilasters |
Item | Face Molding Bit,1-1/16" dia. |
For Use With | Molding, furniture & cabinet detail |
Description
Face Molding Bit,1-1/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL T15 Clear Handle Star Driver Screwdriver T15, W30815 (W30815)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", HSS (01043HN)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 10,000 RPM, 2.3 hp (CP3650-100AB6VK)
- DIABLO 1" Carbide GP Hole Saw (DHS1000CT)
- FREUD Double Flute Straight Bit, 7/16" dia. (04-129)
- FREUD Straight Router Bit, 5/8" Cutting Dia. (04-136)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-186)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-523)
- FREUD Laminate Miter Joint Bit, 1-3/8" dia. (45-502)
- FREUD Stagger Bit, 1/2" dia. (14-106)
- CMT Ovolo Bit, 3/16-Inch Radius, 1/4-Inch Shank (827.050.11)
- Freud Routers & Accessories