Shop All Router Bits
Freud
Entry and Interior Door Router Bit
Mfr # 99-269
Zoro # G103675478
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Building doors with true mortise and tenon construction for rock-solid joints
- Shank Dia. 1/2"
- Application Building entry and interior doors with true mortise and tenon construction
- Overall Length (In.) 4-1/8"
- Cutting Dia. (In.) 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-269
- Zoro # G103675478
- UPC # 008925058410
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 4-1/8" |
Cutting Dia. (In.) | 1-7/8" |
Details
For Use With | Building doors with true mortise and tenon construction for rock-solid joints |
Application | Building entry and interior doors with true mortise and tenon construction |
Item | Entry and Interior Door Router Bit |
Description
Entry and Interior Door Router Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2 (33826)
- WESTWARD 1/2" Drive Socket Set SAE 11 Pieces 9/16 in to 1 1/8 in , Chrome (4LXC7)
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Canvas (1500135)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 7/16" (80499)
- FREUD Single Compression Bit with 3/8" Shank, (77-104)
- FREUD Flush Trim Router Bit, Top Bearing (50-102)
- FREUD Spoilboard Surfacing and Mortising Bit, 1 (16-108)
- FREUD ROUTER COVE&BEAD 1-1/2"" (38-352)
- FREUD Double Flute Straight Bit (Double Grind) (12-106)
- FREUD Finger Joint Bit, 1-3/8" dia. (99-037)
- DIABLO Freud 3/8 in. D X 3/8 in. X 2-13/16 in. L Carbide Bearing Flush Trim Router Bit (42-100)
- Freud Router Bits