Shop All Engraving Tools
Freud
Engraving V-Groove, 7.5degx3/16
Mfr # 70-103
Zoro # G303676336
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. 3/16"
- Overall Length 1-11/16"
- Shank Dia. 1/4"
- Application Perfect for engraving and lettering applications in hard or soft wood, or composite materials. Ideal for Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving.
- For Use With Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 70-103
- Zoro # G303676336
- UPC # 008925135586
- Country of Origin Italy
- Category Engraving Tools
Dimensions
Tip Dia. | 3/16" |
Overall Length | 1-11/16" |
Shank Dia. | 1/4" |
Details
Application | Perfect for engraving and lettering applications in hard or soft wood, or composite materials. Ideal for Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving. |
Item | Engraving V-Groove,7.5degx3/16" |
For Use With | Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving |
Description
Engraving V-Groove,7.5degx3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/8"-8 HSS Plug Hand Tap (DWTST1-7/8-8P)
- STAHLWILLE TOOLS Open ended insert tool Size 1 " Size of mount 14x18 mm (58614048)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp (M2E145RP64)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Ratchet Stop, NIST, Case (293-831-30CAL)
- ABLE ENGRAVERS Antares Diamond Drag for Engraving Metals DGK (AC-FLX-DGK)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.4480" (996116)
- MICRO 100 Engraving Tool (RSC-125-2)
- MICRO 100 Engraving Tool (RTC-125-23)
- MICRO 100 Engraving Tool (RTC-125-2)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 3" (RTC-125-23X)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (956010-C3)
- Freud Engraving Tools