Shop All Engraving Tools
Freud
Engraving V-Groove, 7.5degx1/4
Mfr # 70-112
Zoro # G203676351
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. 1/4"
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Application Perfect for engraving and lettering applications in hard or soft wood, or composite materials. Ideal for Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving.
- For Use With Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 70-112
- Zoro # G203676351
- UPC # 008925140870
- Country of Origin Italy
- Category Engraving Tools
Dimensions
Tip Dia. | 1/4" |
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Details
Item | Engraving V-Groove,7.5degx1/4" |
Application | Perfect for engraving and lettering applications in hard or soft wood, or composite materials. Ideal for Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving. |
For Use With | Wood, Wood Composites, Plastics (Hard & Soft), and Aluminum for 2D and 3D Carving |
Description
Engraving V-Groove,7.5degx1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 7/8" 8 pt SAE Socket, 8 Points (J5428S)
- CLEVELAND Car Length Reamer w/Straight Shank (C24008)
- ILC Replacement for Dewalt De9072 Cordless Power Tool Battery (DE9072 CORDLESS POWER TOOL BATTERY DEWALT)
- KAPRO 771M TWIN Magnetic Heavy Duty Toolbox Level 6" (771-42X-6)
- HARVEY TOOL Engraving Cutter - Tipped Off - Double-Ended, 0.1250", Finish - Machining: Uncoated (835508)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.1250", Length of Cut: 0.1080" (954608)
- ONSRUD Engraving Tool, Carbide, 0.020 In, 60 Deg (37-05)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250" (25210-C3)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- MICRO 100 Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Tip Width: 1/8" (RNC-250-1X)
- Freud Engraving Tools