Shop All Router Bits
Freud
Drawer Lock Bit, 2" dia.
Mfr # 99-240
Zoro # G003675431
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 2"
- Application Fast, efficient and strong drawer joints
- Cutting Dia. (In.) 2"
- For Use With Building strong drawer joints in solid wood or composite materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-240
- Zoro # G003675431
- UPC # 008925381907
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2" |
Cutting Dia. (In.) | 2" |
Details
Item | Drawer Lock Bit,2" dia. |
Application | Fast, efficient and strong drawer joints |
For Use With | Building strong drawer joints in solid wood or composite materials |
Description
Drawer Lock Bit,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1208BFD25)
- PALADIN 7 1/4 in Dieless Crimper (PA1176)
- INNOVATIVE COMPONENTS Shift Knob Soft Touch, 1/2-13 Thread Size, 2.50"L, Steel (GN8C----S5-LS21)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 3 (C54226)
- FREUD Up Spiral Bit, 3/16" dia. (75-101)
- FREUD Flush Trim Router Bit, 3/4" Cutting Dia. (42-118)
- FREUD Face Molding Bit, 15/16" dia. (99-013)
- FREUD Flush Trim Downcut Spiral Bit, 1/2"(Dia. (76-508)
- FREUD Triple Compression Bit, 1/2" dia. (77-308)
- FREUD BEADING BIT 2-3/8""L (80-104)
- FREUD O-Flute Down Spiral Bit, 1/2" dia. (74-214)
- Freud Routers & Accessories