Shop All Router Bits
Freud
Drawer Front Bit, 2" dia.
Mfr # 99-066
Zoro # G003675233
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Adding a decorative "raised panel" look to drawer fronts
- For Use With Routing decorative cove edge on wooden drawer fronts
- Overall Length (In.) 2-3/8"
- Cutting Dia. (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-066
- Zoro # G003675233
- UPC # 008925020097
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-3/8" |
Cutting Dia. (In.) | 2" |
Details
Application | Adding a decorative "raised panel" look to drawer fronts |
For Use With | Routing decorative cove edge on wooden drawer fronts |
Item | Drawer Front Bit,2" dia. |
Description
Drawer Front Bit,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (477337)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 4 3/4 in L (54TM02)
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max (HC8517)
- DASCO PRO Guarded Brick Chisel, 3-1/2" Tip x 7" L (G436)
- FREUD Roundover Router Bit, 1-1/2" Cutting Dia. (34-116)
- FREUD Down Spiral Bit, 7/32" dia. (76-204)
- FREUD Top Bearing Flush Trim Bit, 5/8" dia. (50-103)
- FREUD Two Flute Mortise Compression Bit, 3/8"( (77-405)
- FREUD Variable Height Finger Joint Bit, 2"(Dia (99-039)
- FREUD Down Spiral Bit, 1/2" dia. (76-112)
- FREUD Handrail Bit, 1-3/16" dia. (99-444)
- Freud Router Bits