Shop All Router Bits
Freud
Downshear Helix Flush Trim Bit, 3/4"(Dia
Mfr # 42-310
Zoro # G503675276
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Routing thick stock requiring a perfect top edge
- Overall Length (In.) 3"
- Cutting Dia. (In.) 3/4"
- For Use With Elegant furniture & molding detail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 42-310
- Zoro # G503675276
- UPC # 008925056652
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3" |
Cutting Dia. (In.) | 3/4" |
Details
Application | Routing thick stock requiring a perfect top edge |
Item | Downshear Helix Flush Trim Bit,3/4"(Dia |
For Use With | Elegant furniture & molding detail |
Description
Downshear Helix Flush Trim Bit,3/4 In.(Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Insulated Slotted Screwdriver 1/4 in Round (0153-11-INS)
- ZORO SELECT Left Hand Insert, 7/16-20, 4pcs. (82123LH)
- OSG Spiral Point Tap, Plug 3 Flutes (1772701)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/8 x 3/4", Number of Flutes: 8 (CS-2036-A8-TICN)
- FREUD Straight Router Bit, 1/2" Cutting Dia. (04-132)
- FREUD Crown Molding Bit, 1-1/4" dia. (99-402)
- FREUD Mortising Bit 1-1/4 (16-106)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-105)
- FREUD Mortising Bit, 3/4" dia. (16-118)
- FREUD Up Cut Spiral Ball Nose, 1/8"x1/2 (72-100)
- VERMONT AMERICAN Router Bit 1/4R Ogee (23150)
- Freud Routers & Accessories