Shop All Router Bits
Freud
Down Spiral Bit with 3/8" Shank, 3/8"(Di
Mfr # 76-105
Zoro # G903675036
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8"
- Overall Length (In.) 3"
- Application Grooves and through-cuts in single-sided veneers and laminates
- Cutting Dia. (In.) 3/8"
- For Use With grooves, dadoes and through-cuts in single-sided material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 76-105
- Zoro # G903675036
- UPC # 008925059769
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 3/8" |
Overall Length (In.) | 3" |
Cutting Dia. (In.) | 3/8" |
Details
Item | Down Spiral Bit with 3/8" Shank,3/8"(Di |
Application | Grooves and through-cuts in single-sided veneers and laminates |
For Use With | grooves, dadoes and through-cuts in single-sided material |
Description
Down Spiral Bit with 3/8 In. Shank,3/8 In.(Di
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Depth Rod, 3"-4", 449 Depth Micrometer (PT99118)
- KNIPEX 8 in Needle Nose Plier, Side Cutter Multi-Component Grip Handle (26 12 200)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Red, 26.5" W x 17" D x 10.5" H (32H848)
- OSG Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright (1430900)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-124)
- FREUD Flush Trim Router Bit, 3/4" Cutting Dia. (42-118)
- FREUD Laminate Miter Joint Bit, 1-3/8" dia. (45-502)
- FREUD Up Cut Spiral Ball Nose, 1/8"x1/2 (72-100)
- FREUD O-Flute Straight Bit, 1/8" dia. (71-040)
- FREUD Up Spiral Bit with 3/8" Shank, 3/8"(Dia. (75-105)
- CMT Cove Cutter, Head 5/8" Bore (235.006.07)
- Freud Router Bits