Shop All Router Bits
Freud
Down Spiral Bit, 5/16" dia.
Mfr # 76-104
Zoro # G703675021
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 2-1/2"
- Application Grooves and through-cuts in single-sided veneers and laminates
- Cutting Dia. (In.) 5/16"
- For Use With grooves, dadoes and through-cuts in single-sided material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 76-104
- Zoro # G703675021
- UPC # 008925016823
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-1/2" |
Cutting Dia. (In.) | 5/16" |
Details
Item | Down Spiral Bit,5/16" dia. |
Application | Grooves and through-cuts in single-sided veneers and laminates |
For Use With | grooves, dadoes and through-cuts in single-sided material |
Description
Down Spiral Bit,5/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4080XCN)
- K-TOOL INTERNATIONAL 21X22 MM METRIC DOUBLE BOX UNIV SPLINE 90 TOOTH RE (KTIXDDB21X22)
- CAPRI TOOLS 3/8 in. Drive Semi-Deep Impact Sockets Set, SAE, 5/16 to 1 in., 12-Piece (CP53000-12SX)
- GREENLEE Insulated Phillips Screwdriver #3 Round (0153-35-INS)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-108)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-154)
- FREUD Double Compression Bit, 1/4" dia. (77-202)
- FREUD Double Compression Bit, 1/2" dia. (77-207)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-520)
- FREUD Biscuit Joining Set, 1-27/32" dia. (99-041)
- FREUD Triple Beading Bit, 15/16" dia. (80-578)
- Freud Router Bits