Shop All Router Bits
Freud
Down Spiral Bit, 3/8" dia.
Mfr # 76-306
Zoro # G103675133
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3"
- Cutting Dia. (In.) 3/8"
- Application Grooves and through-cuts in single-sided veneers and laminates
- For Use With grooves, dadoes and through-cuts in single-sided material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 76-306
- Zoro # G103675133
- UPC # 008925016892
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3" |
Cutting Dia. (In.) | 3/8" |
Details
Item | Down Spiral Bit,3/8" dia. |
Application | Grooves and through-cuts in single-sided veneers and laminates |
For Use With | grooves, dadoes and through-cuts in single-sided material |
Description
Down Spiral Bit,3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Demolition Slotted Screwdriver 3/16 in Square (401M07)
- MILWAUKEE TOOL 1/4 in. x 6 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2221)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (K7-1E)
- PFERD 10" Flat File - DIY Packaged - Second Cut, with Handle (11011P)
- FREUD Panel Pilot Router Bit, 3/8" Cutting Dia. (28-100)
- FREUD ROUTER COVE&BEAD 1-1/2"" (38-352)
- FREUD Up Spiral Bit, 1/2" dia. (75-108)
- FREUD Straight Router Bit, 1/8" Cutting Dia. (04-100)
- FREUD Double Flute Straight Bit, 5 dia. (04-512)
- FREUD V-Panel Bit Set, 2-11/64" dia. (99-191)
- CMT Dowel Drill, Left, 8mm dia., 27mm Cut L (310.080.12)
- Freud Router Bits