Shop All Router Bits
Freud
Down Spiral Bit, 3/8" dia.
Mfr # 76-106
Zoro # G603675145
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3"
- Application Grooves and through-cuts in single-sided veneers and laminates
- Cutting Dia. (In.) 3/8"
- For Use With grooves, dadoes and through-cuts in single-sided material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 76-106
- Zoro # G603675145
- UPC # 008925390077
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3" |
Cutting Dia. (In.) | 3/8" |
Details
Item | Down Spiral Bit,3/8" dia. |
Application | Grooves and through-cuts in single-sided veneers and laminates |
For Use With | grooves, dadoes and through-cuts in single-sided material |
Description
Down Spiral Bit,3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG Camp Axe, 3-1/8" Blade L, 13"Handle L (CH1001-CP)
- OSG Spiral Point Tap, Plug 3 Flutes (2891801)
- YG-1 TOOL CO CR End Mill, Single End, 1/2", Carbide (07595-030R)
- WOODWARD FAB Spot Weld Cutter Set, Remove Spot Welds (WFSPOT)
- FREUD Double Compression Bit, 1/2" dia. (77-210)
- FREUD Flush, 1/8", 1/4", 5/16", 3/8", 7/16", 1/2" D (32-526)
- FREUD Mortising Bit, 1-1/2" dia. (16-128)
- FREUD Mortising Router Bit, 5/16" Cutting L (16-560)
- FREUD Tapered Ball Tip, 6.2degx1/32 (72-300)
- FREUD Straight Router Bit, 3/8" Cutting Dia. (04-124)
- FREUD Stagger Bit, 1/2" dia. (14-106)
- Freud Router Bits