Shop All Router Bits
Freud
Down Spiral Bit, 3/16" dia.
Mfr # 76-101
Zoro # G503675054
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2"
- Application Grooves and through-cuts in single-sided veneers and laminates
- Cutting Dia. (In.) 3/16"
- For Use With grooves, dadoes and through-cuts in single-sided material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 76-101
- Zoro # G503675054
- UPC # 008925016809
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2" |
Cutting Dia. (In.) | 3/16" |
Details
Application | Grooves and through-cuts in single-sided veneers and laminates |
Item | Down Spiral Bit,3/16" dia. |
For Use With | grooves, dadoes and through-cuts in single-sided material |
Description
Down Spiral Bit,3/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Impact Universal Joint, Black Oxide, 3/4 in Output Drive Size, Square, 3 1/2 in Overall Length (J07570A)
- WIHA SAE Plain Hex Key, 7/32" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33483)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #8-36UNF (C00332)
- WILLIAMS 1/2" Drive, 11/16" SAE Socket, 8 Points (ST-822)
- FREUD Straight Router Bit, 1/2" Cutting Dia. (04-132)
- FREUD Flush Trim Profile Router Bit, 3/8 (42-102)
- FREUD Wedge Tongue and Groove Bit, 1-21/32"dia. (99-033)
- FREUD TOP BEAR FLUSH TRIM 5/8"" (50-104)
- FREUD Laminate Miter Joint Bit, 1-3/8" dia. (45-502)
- FREUD Double Flute Straight Bit (Double Grind) (12-106)
- FREUD Down Spiral Bit, 1/4" dia. (76-103)
- Freud Router Bits