Shop All Router Bits
Freud
Down Spiral Bit, 1/8" dia.
Mfr # 76-100
Zoro # G503675023
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length (In.) 2"
- Cutting Dia. (In.) 1/8"
- Application Grooves and through-cuts in single-sided veneers and laminates
- For Use With grooves, dadoes and through-cuts in single-sided material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 76-100
- Zoro # G503675023
- UPC # 008925016793
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Overall Length (In.) | 2" |
Cutting Dia. (In.) | 1/8" |
Details
Item | Down Spiral Bit,1/8" dia. |
Application | Grooves and through-cuts in single-sided veneers and laminates |
For Use With | grooves, dadoes and through-cuts in single-sided material |
Description
Down Spiral Bit,1/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 9/16" x 3" Hollow Socket (B-43290)
- PROTO 1 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (J10018L)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 29 mm Size, Deep Socket, Black Phosphate (49-66-6290)
- KLEIN TOOLS Canvas Tool Bag, 12-Inch (5102-12)
- FREUD Ogee Bit (Quadra-Cut), 1-1/2" dia. (38-154)
- FREUD Cove Router Bit, 1-1/2" Cutting Dia. (30-106)
- FREUD Panel Pilot Router Bit, 3/8" Cutting Dia. (28-100)
- FREUD Rabbeting Router Bit, 1-1/4" Cutting Dia. (32-102)
- FREUD Straight Router Bit, 3/8" Cutting Dia. (04-124)
- FREUD Reversible Wainscotings Bit, 7/16" Cut L (99-470)
- BOSCH Straight Router Bit, 1/4 Cutting dia. (85244MC)
- Freud Router Bits