Shop All Router Bits
Freud
Down Spiral Bit, 1/2" dia.
Mfr # 76-109
Zoro # G503674965
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3-1/2"
- Application Grooves and through-cuts in single-sided veneers and laminates
- Cutting Dia. (In.) 1/2"
- For Use With grooves, dadoes and through-cuts in single-sided material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 76-109
- Zoro # G503674965
- UPC # 008925016830
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-1/2" |
Cutting Dia. (In.) | 1/2" |
Details
Item | Down Spiral Bit,1/2" dia. |
Application | Grooves and through-cuts in single-sided veneers and laminates |
For Use With | grooves, dadoes and through-cuts in single-sided material |
Description
Down Spiral Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (10E213)
- PROTO Torque Multiplier, 3200 ft-lb, 1/2x1 In Dr (J6232CERT)
- DRILLCO 5/8 X 36 SDS-MAX Masonry Drill (174F14036)
- MILWAUKEE TOOL Feed Screw Coarse Thread (48-28-6870)
- FREUD Double Flute Straight Bit, 3/16" dia. (04-103)
- FREUD Entry and Interior Door Router Bit Systm (99-268)
- FREUD Mortising Bit, 3/4" dia. (16-510)
- FREUD Classical Cove and Round Bit, Quadra-Cut (38-614)
- FREUD Rabbeting Router Bit, 1-3/8" Cutting Dia. (32-502)
- FREUD Top Bearing Flush Trim Bit, 5/16" dia. (50-098)
- MILESCRAFT 1/2" Core Box Router Bit (2213)
- Freud Router Bits