Shop All Router Bits
Freud
Down Spiral Bit, 1/2" dia.
Mfr # 76-108
Zoro # G203675033
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3"
- Application Grooves and through-cuts in single-sided veneers and laminates
- Cutting Dia. (In.) 1/2"
- For Use With grooves, dadoes and through-cuts in single-sided material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 76-108
- Zoro # G203675033
- UPC # 008925390084
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3" |
Cutting Dia. (In.) | 1/2" |
Details
Item | Down Spiral Bit,1/2" dia. |
Application | Grooves and through-cuts in single-sided veneers and laminates |
For Use With | grooves, dadoes and through-cuts in single-sided material |
Description
Down Spiral Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mcrmtr Trq Wrnch, 60 to 300 ft.-lb., 3/4 (55JA93)
- BON TOOL Concrete Placer, Aluminum With Hook, 60" Aluminum Handle (22-212)
- QUEST TECHNOLOGY INTERNATIONAL Multi-Punch Keystone Crimp Tool - Slim-Style Cat5E/6 Jacks (TEL-6060)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Orange (14053)
- FREUD Mortising Router Bit, 5/16" Cutting L (16-560)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-518)
- FREUD Straight Router Bit, 1/4" Cutting Dia. (04-106)
- FREUD Finger Joint Bit, 1-3/8" dia. (99-037)
- FREUD Flush, 1/8", 1/4", 5/16", 3/8", 7/16", 1/2" D (32-526)
- FREUD Table Edge and Handrail Bit Quadra-Cut (99-450)
- CMT ORANGE TOOLS CMT CONTRACTOR PATTERN BIT (81120)
- Freud Routers & Accessories