Shop All Dovetail Cutters
Freud
Dovetail Bit, 5/8" dia.
Mfr # 22-105
Zoro # G703675717
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Overall Length 2-1/8"
- Application Strong, attractive joints for drawers and boxes
- Outside Diameter 5/8"
- For Use With Strong joints in wood drawers and boxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 22-105
- Zoro # G703675717
- UPC # 008925384700
- Country of Origin Italy
- Category Dovetail Cutters
Dimensions
Shank Dia. | 1/4" |
Overall Length | 2-1/8" |
Outside Diameter | 5/8" |
Details
Application | Strong, attractive joints for drawers and boxes |
Item | Dovetail Bit,5/8" dia. |
For Use With | Strong joints in wood drawers and boxes |
Description
Dovetail Bit,5/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 4 (1125001)
- CS UNITEC Zirconium Grndg Belt Sleeve, 120Grit, PK10 (42120)
- OTC O Ring / Oil Seal Pick (7312)
- FREUD Radius Round Nose Bit, 1/4 (18-508)
- FREUD Dovetail Bit, 3/8" dia. (22-110)
- FREUD Dovetail Bit, 13/16" dia. (22-132)
- FREUD Dovetail Bit, 1/4" dia. (22-119)
- FREUD Dovetail Bit, 1/2" dia. (22-122)
- FREUD Dovetail Bit, 1/4" dia. (22-100)
- FREUD Dovetail Bit, 17/32" dia. (22-115)
- DRILL AMERICA 3/4" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1410-45)
- Freud Milling Cutters